Zoro Homepage
This item is Discontinued.
Startech.Com Startech RJ25FT 25 FT RJ11 4 Wire Phone Cable M-M RJ25FT

Startech RJ25FT 25 FT RJ11 4 Wire Phone Cable M-M (Discontinued)

  • Mfr # RJ25FT
  • Zoro # G404049893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ25FT
Zoro #
G404049893
UPC #
65030788205
Country of Origin
China

Description

Only the best-quality components are used when StarTech's expert manufacturing team creates cabling and this cable is no different. The 25 ft. RJ11 Telephone/Modem Cable gives you the chance to replace the short cables in your workspace with longer ones. This cable helps StarTech maintain the tradition of offering top-notch parts and products for the best price possible.
  • Cable Type: Phone/Modem.
  • Cable Length: 7.62 m.
  • Connector on First End: 1 x RJ-11 Male.
  • Connector on Second End: 1 x RJ-11 Male.
  • Conductor: Copper.
  • Color: Gray.
  • Certifications and Standards: FCC.
  • Standard Warranty: Lifetime .
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.