Zoro Homepage

Startech USB Bluetooth 5.0 Adapter

  • Mfr # USBABLUETOOTHV5C2

  • Zoro # G510329919


product price: $21.69
/ea

Key Features

Includes
USBA-BLUETOOTH-V5-C2 Bluetooth Adapter, (1) Quick-start Guide
Host Interface
USB 2.0 Type A
Bluetooth Standard
Bluetooth 5.0
Device Supported
Desktop Computer/Notebook/Tablet/Smartphone/Mouse/Keyboard/Headset/Smart Watch
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBABLUETOOTHV5C2
Zoro #
G510329919
UPC #
65030894951
Country of Origin
China

Details

Item
Bluetooth Adapter
Includes
USBA-BLUETOOTH-V5-C2 Bluetooth Adapter, (1) Quick-start Guide
Host Interface
USB 2.0 Type A
Bluetooth Standard
Bluetooth 5.0
Device Supported
Desktop Computer/Notebook/Tablet/Smartphone/Mouse/Keyboard/Headset/Smart Watch
Green Environmental Attribute
Environmentally Friendly
Max. Data Transfer Rate
2 Mbit/s

Description

Compact Class 2 computer Bluetooth Adapter for up to 33ft 10m. Add functionality to a computer/replace a broken built-in Bluetooth radio, using this USB Bluetooth Dongle - Connect devices such as keyboards/mice/cellphones/headphones/smartwatches/etc. Use this USB Bluetooth Adapter for data transfer/audio streaming/data sync - The USB Bluetooth Receiver supports Bluetooth EDR and Low Energy BLE - The Bluetooth Dongle for PC uses the RTL8761B chipset offering, native support for Windows/Linux.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.