Shop STARTECH.COM
See all product information
Create Account
StarTech.com Ultra Thin KVM Cable
- Mfr # SVECON6
- Zoro # G216424383
product price:Â
$
21.29
/ea
Key Features
Compatible With
StarTech StarView KVM Switches, StarTech Server Remote Control KVM Switches
Color
Black
Connector on First End Details
1 x 15-pin HD-15 - Male, 1 x 6-pin Mini-DIN (PS/2) - Male
Connector on Second End Details
1 x 6-pin Mini-DIN (PS/2) - Male, 1 x 15-pin HD-15 - Male
Device Supported
KVM Switch, Mouse, Keyboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVECON6
- Zoro #
- G216424383
- UPC #
- 65030789868
- Country of Origin
- China
- Item
- KVM Cable
- Compatible With
- StarTech StarView KVM Switches, StarTech Server Remote Control KVM Switches
- Color
- Black
- Connector on First End Details
- 1 x 15-pin HD-15 - Male, 1 x 6-pin Mini-DIN (PS/2) - Male
- Connector on Second End Details
- 1 x 6-pin Mini-DIN (PS/2) - Male, 1 x 15-pin HD-15 - Male
- Device Supported
- KVM Switch, Mouse, Keyboard
- Connector Gender on First End
- Male
- Environmentally Friendly
- Yes
- Connector Gender on Second End
- Male
- Features
- Molded, Tangle Resistant, Ultra-thin
- Cable Type
- Mini Coaxial
- Conductor
- Copper
Dimensions
- Cable Length
- 6 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.