
STORE AND ACCESS DATA ON A 2.5IN SATA DRIVE, WITH SUPPORT FOR HIGH-CAPACITY DRIV
Mfr # S251BU31315
Zoro # G116503089
product price: $45.45
/eaKey Features
Interface
SATA/600
Body Material
Aluminum
Width
3 in
UASP Support
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S251BU31315
Zoro #
G116503089
UPC #
65030866040
Country of Origin
China
Dimensions
Width
3 in
Depth
4.7 in
Height
0.8 in
Details
Item
Drive Enclosure
Interface
SATA/600
Body Material
Aluminum
UASP Support
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Total Expansion Bays
1
Package Contents
Drive Enclosure for 2.5" SATA SSDs/HDDs - USB 3.1 (10Gbps) - USB-A, USB-C, 1 x USB-C to Micro-B Cable, 1 x USB-A to Micro-B Cable, 1 x Screw Driver, 5 x Drive-mount Screws, 3 x Enclosure Screws, 1 x Quick Start Guide
Number of 2.5" Bays
1
Environmentally Friendly
Yes
Host Interface
USB 3.1 Micro-B
Number of Solid State Drive Supported
1
Number of Hard Drives Supported
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.