Zoro Homepage

STORE YOUR LIGHTWEIGHT RACK-MOUNTABLE EQUIPMENT IN THIS 2-POST RACK - 2-POST OPE

  • Mfr # RK8OD

  • Zoro # G814908810


product price: $62.25
/ea

Key Features

Material
Steel
Width
19.8 in
Height
16.1 in
Length
11.5 in
Package Contents
1 x Left Base Bracket, 1 x Right Base Bracket, 1 x Left Vertical Rail, 1 x Right Vertical Rail, 1 x Front Base Bracket, 4 x Rubber Feet, 8 x Assembly Screws, 20 x M5 Screws, 20 x M5 Cage Nuts, 1 x Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK8OD
Zoro #
G814908810
UPC #
65030866408
Country of Origin
Taiwan, Province of China

Dimensions

Width
19.8 in
Height
16.1 in
Length
11.5 in
Rack Height
8U
Rack Width
19 in

Details

Item
Rack Frame
Material
Steel
Package Contents
1 x Left Base Bracket, 1 x Right Base Bracket, 1 x Left Vertical Rail, 1 x Right Vertical Rail, 1 x Front Base Bracket, 4 x Rubber Feet, 8 x Assembly Screws, 20 x M5 Screws, 20 x M5 Cage Nuts, 1 x Instruction Manual
Rack Type
Open Frame
Rack Post Quantity
2
Environmentally Friendly
Yes
Maximum Weight Capacity
110.50 lb
Assembly Required
Yes
Mounting
Tabletop
Application
A/V Equipment, Server
Standards
TAA Compliant
Color
Black
REACH free of SVHC
Yes
Form Factor
Tabletop
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.