Zoro Homepage

STORE YOUR SERVER, NETWORK AND TELECOM DEVICES IN THIS STURDY STEEL, OPEN-FRAME

  • Mfr # 2POSTRACK12

  • Zoro # G914908901


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
20.4 in
Height
24.1 in
Length
12 in
Maximum Weight Capacity
352.74 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2POSTRACK12
Zoro #
G914908901
UPC #
65030866545
Country of Origin
Canada

Dimensions

Width
20.4 in
Height
24.1 in
Length
12 in
Rack Width
19 in
Rack Height
12U

Details

Item
Rack Frame
Material
Steel
Maximum Weight Capacity
352.74 lb
Package Contents
1 x Right Bracket, 1 x Left Bracket, 1 x Top Bracket, 1 x Bottom Bracket, 4 x Rubber Feet, 12 x 10-32 Phillips screws, 36 x 10-32 Mounting Screws, 36 x Clip Nuts, 1 x Instruction Manual
Rack Type
Open Frame
Environmentally Friendly
Yes
Assembly Required
Yes
Application
A/V Equipment, Patch Panel, LAN Switch, Server
Mounting
Tabletop, Floor Standing
Standards
TAA Compliant
Color
Black
Form Factor
Floor Standing, Tabletop
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.