Shop STARTECH.COM
See all product information
Create Account
(SVECONUS10) Connector Cable
- Mfr # SVECONUS10
- Zoro # G116424346
product price:Â
$
27.49
/ea
Key Features
Compatible With
KVM Switch, Keyboard, Monitor, Mouse
Environmentally Friendly
Yes
Features
Tangle Resistant
Device Supported
KVM Switch, Keyboard/Mouse, Video Device
Connector Gender on Second End
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVECONUS10
- Zoro #
- G116424346
- UPC #
- 65030804738
- Country of Origin
- China
- Item
- KVM Cable
- Compatible With
- KVM Switch, Keyboard, Monitor, Mouse
- Environmentally Friendly
- Yes
- Features
- Tangle Resistant
- Device Supported
- KVM Switch, Keyboard/Mouse, Video Device
- Connector Gender on Second End
- Male
- Cable Type
- USB/VGA
- Connector on First End Details
- 1 x 4-pin USB Type A - Male, 1 x 15-pin HD-15 - Male
- Connector on Second End Details
- 1 x 15-pin HD-15 - Male
- Conductor
- Copper
- Connector Gender on First End
- Male
- Color
- Black
Dimensions
- Cable Length
- 10 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.