
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BNDTBUSB3142
Zoro #
G800684599
UPC #
65030879149
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.6 in
Length
11 in
Height
3.2 in
Details
Color
Black
Material
Steel, Aluminum
Features
Environmentally Friendly
Product Type
Computer Accessory Kit
Host Interface
Thunderbolt 3
Number of Display Ports
1
Usage
Laptop, Desktop
Certifications
FCC, CE
Power Plug Type
Type N
Connectivity Technology
Wired
Power Source Type
Power Adapter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.