Zoro Homepage

Telescopic Laptop Stand, 360 Swivel Base, Ergonomic Riser for Desk, Max 11lb

  • Mfr # ATER-LAPTOP-RISER

  • Zoro # G021724562


product price: $129.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATER-LAPTOP-RISER
Zoro #
G021724562
UPC #
065030905459
Country of Origin
China

Description

This rotating laptop stand raises laptops to a more natural viewing position. A compact and ergonomic solution for improving workspace comfort. Ideal for desks at home, in the office, or on the go. Telescopic Height Adjustment and 360 Deg Swivel The telescopic column extends up to 4.9in (12.5cm), helping to elevate the screen's position closer to eye level for improved posture and viewing. The base features a 360 Deg swivel mechanism, allowing effortless rotation of the entire stand for quick adjustments, screen sharing or collaborative work without moving the stand. The laptop tray also tilts to help optimize viewing angles. Slide stops keep the device secure when tilted, and rubber pads protect against cosmetic damage. The column tension can be adjusted using the included tool. Large Base and Well Vented Design The stand is made from aluminum with a silver anodized finish for a sturdy build and clean look. The vented platform promotes passive airflow to aid heat dissipation and maintain stable device temperatures. The space underneath the laptop platform can be used to place a keyboard, mouse, or other accessories and peripherals when not in use. When collapsed, the riser measures 9.2x10.2x3.1-inch (23.5x26x8cm), making it easy to transport and store.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.