Zoro Homepage

THE PORTRAIT KIOSK ENCLOSURE PROVIDES A SECURE MOUNT FOR A 45 TO 55IN TV WITH M

  • Mfr # DSIGNAGESTND

  • Zoro # G314903339


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Overall Width
13.8"
Height
76.4"
Maximum Load Capacity
176 lb
VESA Mount Standard
300 x 200, 600 x 300, 600 x 200, 200 x 200, 400 x 200, 200 x 300, 200 x 400, 400 x 400, 600 x 400, 400 x 300, 300 x 300
Maximum Screen Size Supported
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSIGNAGESTND
Zoro #
G314903339
UPC #
65030888219
Country of Origin
China

Dimensions

Overall Width
13.8"
Height
76.4"
Maximum Screen Size Supported
55"
Overall Length
37.80

Details

Item
Display Stand
Maximum Load Capacity
176 lb
VESA Mount Standard
300 x 200, 600 x 300, 600 x 200, 200 x 200, 400 x 200, 200 x 300, 200 x 400, 400 x 400, 600 x 400, 400 x 300, 300 x 300
Mounting Type
Floor
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.