Zoro Homepage

THIS 4 PORT DUAL DISPLAYPORT KVM SWITCH COMBINES DUAL 4K 60HZ DISPLAYS WITH KVM

  • Mfr # SV431DPDDUA2

  • Zoro # G714883040


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Width
8.5"
Depth
5"
Height
2.5"
Number of Computers Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV431DPDDUA2
Zoro #
G714883040
UPC #
65030867863
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.5"
Depth
5"
Height
2.5"
Rack Height
2U

Details

Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Number of Computers Supported
4
Environmentally Friendly
Yes
Input Voltage Range
100V AC to 240V AC
Number of Local Users Supported
1
DisplayPort
Yes
Number of USB Ports
8
Package Contents
4-Port Dual DisplayPort KVM Switch - 4K 60Hz, (1) Universal Power Adapter (NA/JP, EU, UK, ANZ), (1) Quick Start Guide, (4) Rubber Feet
Number of DisplayPorts
10
USB
Yes
Maximum Video Resolution
3840 x 2160

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.