Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THIS FOAM KEYBOARD WRIST REST FOR STANDARD COMPUTER KEYBOARDS 18.3IN LONG OFFE

  • Mfr # WRSTRST

  • Zoro # G715699978


product price: $21.89
/ea

Key Features

REACH free of SVHC
Yes
Color
Black
Durability
Anti-slip
Width
2.83 in
Depth
18.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSTRST
Zoro #
G715699978
UPC #
65030887120
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.83 in
Depth
18.10 in
Height
1 in

Details

REACH free of SVHC
Yes
Color
Black
Durability
Anti-slip
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Item
Wrist Rest
Environmentally Friendly
Yes
Material
Mesh Fabric, Plastic, Foam, Gel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.