
THIS LP4 + P4 PSU TO EPS ADAPTER COMBINES A P4 POWER SUPPLY CONNECTION WITH AN L
Mfr # EPS48ADAP
Zoro # G314878828
product price: $8.99
/eaKey Features
Volts AC/DC
12V DC
Cord Length
6 in
Device Supported
Motherboard
Compatibility
Motherboard
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPS48ADAP
Zoro #
G314878828
UPC #
65030835435
Country of Origin
China
Dimensions
Cord Length
6 in
Details
Item
Adapter Cord
Volts AC/DC
12V DC
Device Supported
Motherboard
Compatibility
Motherboard
Green Environmental Attribute
Environmentally Friendly
Second End Connector Detail
(1) 8-pin EPS Male
First End Connector Detail
(1) 4-pin ATX Female, (1) 5-pin LP4 Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.