Zoro Homepage

This Usb To Usb C Cable 10 Pack Lets You Charge And Sync Your Usb

  • Mfr # USB2AC2M10PK

  • Zoro # G0117386


product price: $98.89
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AC2M10PK
Zoro #
G0117386
UPC #
65030884853
Country of Origin
Unknown

Dimensions

Cable Length
6.56 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Features
Charging
Cable Type
USB/USB-C
Device Supported
Computer, Smartphone, Wall Charger
Connector Plating
Nickel
Data Transfer Rate
480 Mbit/s
Wire Gauge
22/30 AWG
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Environmental Certification
EU RoHS
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector Gender on First End
Male
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.