Zoro Homepage

Thunderbolt 3 Cable 0.5m 40Gbps

  • Mfr # TBLT34MM50CM

  • Zoro # G816423168


product price: $47.15
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End 1 Connection Type
USB 3.1 Type C - Male
Device Supported
Docking Station, Notebook, Monitor, Chromebook, MacBook, Smartphone, Portable Hard Drive, Computer
Features
Passive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBLT34MM50CM
Zoro #
G816423168
UPC #
65030864428
Country of Origin
China

Details

Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
End 1 Connection Type
USB 3.1 Type C - Male
Device Supported
Docking Station, Notebook, Monitor, Chromebook, MacBook, Smartphone, Portable Hard Drive, Computer
Features
Passive
Data Transfer Speed
40-Gbit/s
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Connector Plating
Nickel
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Color
Black
Environmental Certification
EU RoHS
Cable Type
USB-C
End 2 Connection Type
USB 3.1 Type C - Male
Connector Gender on Second End
Male
REACH free of SVHC
Yes
Item
Data Transfer Cable
Environmentally Friendly
Yes
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Shielding
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.