Zoro Homepage

Thunderbolt 3 Cable 2m 20Gbps White

  • Mfr # TBLT3MM2MW

  • Zoro # G416423391


product price: $64.15
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 3.1 Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Environmental Certification
EU RoHS
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBLT3MM2MW
Zoro #
G416423391
UPC #
65030871266
Country of Origin
China

Details

Jacket Material
Polyvinyl Chloride (PVC)
End 2 Connection Type
USB 3.1 Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Environmental Certification
EU RoHS
Cable Type
USB
Connector Gender on Second End
Male
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Connector Plating
Nickel
Item
Data Transfer Cable
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Device Supported
Mobile Phone, Notebook, Monitor, Printer, MacBook, Docking Station, Portable Hard Drive, Chromebook, Hard Disk Drive Enclosure
Features
Charging
Data Transfer Speed
20-Gbit/s
Connector on First End Details
1 x USB 3.1 Type C - Male
Color
White
End 1 Connection Type
USB 3.1 Type C - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.