Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THUNDERBOLT 3 CERTIFIED MINI DOCK - 40GB VIDEO & DATA/DUAL MONITOR 4K 60HZ HDMI/

  • Mfr # TB3DKM2HDL

  • Zoro # G114878691


product price: $96.35
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Mac OS X 11.0 Big Sur, Windows 10, Mac OS X 10.10 Yosemite, Mac OS X 10.15 Catalina, Windows 7, Windows Server 2012, Windows 11, Windows 8.1, Windows Server 2008 R2, Mac OS X 13.0 Ventura, Mac OS X 12.0 Monterey
Includes
Docking Station 1 x User Manual
Height
1.10 in
Color
Dual Color
Width
2.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3DKM2HDL
Zoro #
G114878691
UPC #
65030888042
Country of Origin
Thailand

Dimensions

Height
1.10 in
Width
2.70 in

Details

Item
Docking Station
OS Compatibility
Mac OS X 11.0 Big Sur, Windows 10, Mac OS X 10.10 Yosemite, Mac OS X 10.15 Catalina, Windows 7, Windows Server 2012, Windows 11, Windows 8.1, Windows Server 2008 R2, Mac OS X 13.0 Ventura, Mac OS X 12.0 Monterey
Includes
Docking Station 1 x User Manual
Color
Dual Color
Network (RJ-45)
Yes
Compatibility
Compatible Products: Dell XPS, HP EliteBook, Lenovo X1 Carbon, Apple MacBook Pro 13, Apple MacBook Pro 16, Apple MacBook Air
Number of USB 2.0 Ports
1
Number of RJ-45 Ports
1
Supported Resolutions
3840 x 2160
Number of Displays Supported
2
Host Interface
Thunderbolt 3
Connectivity Technology
Wired
Brand Compatibility
Lenovo, Dell, HP, Apple
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook
Number of HDMI Outputs
2
HDMI
Yes
Number of USB 3.1 Gen 1 Type-A Ports
1
Ethernet Technology
Gigabit Ethernet
Screen Mode
4K
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Interfaces
Thunderbolt 3
Operating System
Mac OS X 10.15 Catalina, Mac OS X 12.0 Monterey, Windows Server 2012, Windows 11, Mac OS X 10.10 Yosemite, Windows Server 2008 R2, Windows 8.1, Windows 10, Mac OS X 13.0 Ventura, Mac OS X 11.0 Big Sur, Windows 7
For Use With
Compatible Products: Dell XPS HP EliteBook Lenovo X1 Carbon Apple MacBook Pro 13 Apple MacBook Pro 16 Apple MacBook Air
Screen Mode Supported
4K
End of Life Manual Availability
Yes
Compatible Devices
Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.