Zoro Homepage

THUNDERBOLT 3 MINI DOCK - 40GB VIDEO & DATA/DUAL MONITOR DISPLAYPORT 4K 60HZ/1X

  • Mfr # TB3DKM2DPL

  • Zoro # G214878782


product price: $44.89
/ea

Key Features

OS Compatibility
Windows 11, Windows Server 2008 R2, Mac OS X 10.10 Yosemite, Windows Server 2012, Windows 8.1, Mac OS X 13.0 Ventura, Mac OS X 10.15 Catalina, Windows 10, Windows 7, Mac OS X 11.0 Big Sur, Mac OS X 12.0 Monterey
Includes
(1) User Manual
Width
2.70 in
Height
1.10 in
Length
4.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB3DKM2DPL
Zoro #
G214878782
UPC #
65030888059
Country of Origin
Thailand

Dimensions

Width
2.70 in
Height
1.10 in
Length
4.9 in

Details

Item
Docking Station
OS Compatibility
Windows 11, Windows Server 2008 R2, Mac OS X 10.10 Yosemite, Windows Server 2012, Windows 8.1, Mac OS X 13.0 Ventura, Mac OS X 10.15 Catalina, Windows 10, Windows 7, Mac OS X 11.0 Big Sur, Mac OS X 12.0 Monterey
Includes
(1) User Manual
Color
Silver, Black
DisplayPort
Yes
Network (RJ-45)
Yes
Number of DisplayPort Outputs
2
Connectivity Technology
Wired
Supported Resolutions
3840 x 2160
Screen Mode
4K
USB Type-A
Yes
Number of RJ-45 Ports
1
Number of USB Type-A Ports
1
Number of Displays Supported
2
Host Interface
Thunderbolt 3
Compatibility
Compatible Products: Apple MacBook, Dell XPS, HP EliteBook, Lenovo X1 Carbon, Apple MacBook Pro 13, Apple MacBook Pro 16, Apple MacBook Air
Number of USB 3.2 Gen 1 Type-A Ports
1
Number of USB 3.1 Gen 1 Type-A Ports
1
Device Supported
Notebook
Green Environmental Attribute
Environmentally Friendly
Brand Compatibility
HP, Lenovo, Dell, Apple
Ethernet Technology
Gigabit Ethernet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.