THUNDERBOLT 3 PCIE EXPANSION CHASSIS, ENCLOSURE BOX W/DUAL PCI-E SLOTS, EXTERNAL
Mfr # 2TBT3-PCIE-ENCLOSURE
Zoro # G322444466
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connectivity Technology
Wired
Package Contents
Thunderbolt 3 Dual PCIe 3.0 Expansion Chassis - 8K 60Hz DisplayPort, 1 x 3.3ft [1m] Thunderbolt Host Cable, 1 x Power Adapter, 1 x Foot-Pad Set, 1 x Quick-Start Guide
Form Factor
Desktop
Power Source Type
Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2TBT3-PCIE-ENCLOSURE
Zoro #
G322444466
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.3 in
Height
5.6 in
Width
11.1 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connectivity Technology
Wired
Package Contents
Thunderbolt 3 Dual PCIe 3.0 Expansion Chassis - 8K 60Hz DisplayPort, 1 x 3.3ft [1m] Thunderbolt Host Cable, 1 x Power Adapter, 1 x Foot-Pad Set, 1 x Quick-Start Guide
Form Factor
Desktop
Power Source Type
Power Adapter
Host Interface
Thunderbolt 3
Environmentally Friendly
Yes
Color
Black
Material
Aluminum
Item
Expansion Chassis
Description
PCIE BOX FOR LAPTOP/DESKTOP/ALL-IN-ONE, 8K/4K VIDEO OUT, DRIVERLESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.