THUNDERBOLT 3 TO DUAL DISPLAYPORT 1.4 ADAPTER - DUAL 4K 60HZ/1440P/1080P OR 1X 8

  • Mfr # TB32DP14

  • Zoro # G814883513


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
2.5 in
Color
Silver
Length
3.9 in
Max. Resolution Supported
7680 x 4320
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB32DP14
Zoro #
G814883513
UPC #
65030888752
Country of Origin
China

Dimensions

Width
2.5 in
Length
3.9 in
Height
0.6 in
Cable Length
1.70 in

Details

Color
Silver
Item
Video Adapter
Max. Resolution Supported
7680 x 4320
Adapter Type
DisplayPort/Thunderbolt 3
Material
Metal, Aluminum
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 24-pin Type C Thunderbolt 3 - Male
Features
HDCP 2.2, Display Stream Compression (DSC), Lightweight, Flexible, HDCP 1.4, HDR Support
Connector on Second End Details
(2) DisplayPort DisplayPort 1.4 Digital Audio/Video - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.