
Thunderbolt 5 Docking Station
Mfr # 215N-TB5USB4DOCK
Zoro # G222639764
product price: $470.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215N-TB5USB4DOCK
Zoro #
G222639764
UPC #
065030923101
Country of Origin
Viet Nam
Description
Thunderbolt Certified, USB4 Compatible Dock provides driverless compatibility with Windows 11 and macOS 15 / 26 - Connect up to three extended 4K displays via HDMI / DisplayPort / USB-C on Windows; Max Dual 6K 60Hz on Mac - Includes 180W power adapter to charge high-powered 140W laptops (such as MacBook Pro) and power all downstream ports - Docking station with 2.5G Ethernet for transferring large files or working directly from the cloud - Built-in SD / microSD 4.0 slots and 3.5m audio
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.