Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilting TV Wall Mount up to 100 inch TV

  • Mfr # FPWTLTB1

  • Zoro # G516440090


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Curved Screen Display, LED Display, Flat Panel Display, LCD Display
Includes
1 x Wall Bracket, 2 x Vertical Brackets, 2 x Tilt-Adjustment Knobs, 1 x Bubble Level, 4 x (M5 x 14) Screws, 4 x (M6 x 14) Screws, 4 x (M6 x 30) Screws, 4 x (M8 x 30) Screws, 4 x (M8 x 50) Screws, 4 x Rectangular Washers, 8 x Small Spacers, 8 x Large Spacers, 6 x Wall Screws, 6 x Concrete Anchors, 6 x Round Washers, 1 x User Manual
Width
24.60 in
Mounting Pattern
300 x 200, 600 x 200, 900 x 600, 600 x 600, 600 x 300, 800 x 600, 200 x 100, 100 x 100, 800 x 440, 200 x 200, 600 x 400, 400 x 300, 400 x 400, 800 x 400, 200 x 300, 400 x 200, 100 x 200, 200 x 400, 300 x 300
Maximum Load Capacity
165.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPWTLTB1
Zoro #
G516440090
UPC #
65030880503
Country of Origin
China

Dimensions

Width
24.60 in
Minimum Screen Size Supported
60 in
Height
3.30 in
Length
37.60 in
Maximum Screen Size Supported
100 in

Details

Device Supported
Curved Screen Display, LED Display, Flat Panel Display, LCD Display
Includes
1 x Wall Bracket, 2 x Vertical Brackets, 2 x Tilt-Adjustment Knobs, 1 x Bubble Level, 4 x (M5 x 14) Screws, 4 x (M6 x 14) Screws, 4 x (M6 x 30) Screws, 4 x (M8 x 30) Screws, 4 x (M8 x 50) Screws, 4 x Rectangular Washers, 8 x Small Spacers, 8 x Large Spacers, 6 x Wall Screws, 6 x Concrete Anchors, 6 x Round Washers, 1 x User Manual
Mounting Pattern
300 x 200, 600 x 200, 900 x 600, 600 x 600, 600 x 300, 800 x 600, 200 x 100, 100 x 100, 800 x 440, 200 x 200, 600 x 400, 400 x 300, 400 x 400, 800 x 400, 200 x 300, 400 x 200, 100 x 200, 200 x 400, 300 x 300
Maximum Load Capacity
165.35 lb
Number of Displays Supported
1
Features
Space Saving Design, Spring Lock, Heavy Duty, Quick Release Mechanism, Robust, Bubble Level, Tilt, Adjustable, Durable
Item
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.