Zoro Homepage

TOSLINK OPTICAL DIGITAL AUDIO CABLE

  • Mfr # THINTOS3

  • Zoro # G816426138


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Jacket Type
Plenum
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
1 x Toslink Digital Audio
Connection A
1 x Toslink Digital Audio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THINTOS3
Zoro #
G816426138
UPC #
65030802628
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Jacket Type
Plenum
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Connection B
1 x Toslink Digital Audio
Connection A
1 x Toslink Digital Audio
Cable Type
Toslink
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Device Supported
Home Theater System, CD Player, Audio Device, Satellite Receiver, PC, MiniDisc Player, Speaker, DVD Player
REACH free of SVHC
Yes
Item
Audio Cable
Features
Ultra-thin, EMI/RF Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.