Shop STARTECH.COM
See all product information
Create Account
Triple Monitor Desk Mount For Up To Three 27in Screens, VESA 75x75/100x100, Tool-Less Arm Adjustmen
- Mfr # 3MP2AG-MONITOR-ARM
- Zoro # G721697098
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Height
25.60 in
Width
6.90 in
Material
Aluminium
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3MP2AG-MONITOR-ARM
- Zoro #
- G721697098
- UPC #
- 65030903745
- Country of Origin
- China
- Item
- Desk Mount
- Material
- Aluminium
- Color
- Black
Dimensions
- Height
- 25.60 in
- Width
- 6.90 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.