Triple-Monitor USB4 Docking Station, 4K 60Hz HDMI or DP, 2.5GbE, 100W PD

  • Mfr # 150N-USB4DOCK-TRIPLE

  • Zoro # G021724517


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Notebook, Workstation, Monitor, Desktop PC
USB Type-A
Yes
Operating System
Windows 11, ChromeOS, Windows 10
USB Charging Port
7
Includes
Docking Station1 x 3 ft [1 m] USB4 Host Cable1 x Universal Power Adapter (North America)1 x Quick-Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150N-USB4DOCK-TRIPLE
Zoro #
G021724517
UPC #
065030899024
Country of Origin
Thailand

Dimensions

Width
3.80 in
Height
1.30 in
Cable Length
3.28 ft

Details

Compatible Devices
Notebook, Workstation, Monitor, Desktop PC
USB Type-A
Yes
Operating System
Windows 11, ChromeOS, Windows 10
USB Charging Port
7
Includes
Docking Station1 x 3 ft [1 m] USB4 Host Cable1 x Universal Power Adapter (North America)1 x Quick-Start Guide
Supported Resolutions
3840 x 2160
USB Type-C Detail
2 x USB 3.2 Type-C (24 pin, Gen 2, 10Gbps)
Screen Mode Supported
4K @ 144Hz, 4K, 4K @ 60Hz
Security Slot Type
Kensington Security Slot
USB Power Delivery
100W
Number of Displays Supported
3
Item
Docking Station
Power Source Type
Power Adapter
Number of USB Type-C Ports
2
Interfaces
USB4
Headphone/Microphone Combo Port
Yes
Features
Plug & Play, Power Delivery Pass-through
DisplayPort
Yes
HDMI
Yes
Management Features
PXE Boot, MAC Address Pass-through, Wake-on-LAN
Ethernet Technology
2.5 Gigabit Ethernet
Maximum Data Transfer Rate
5-GB/s
Charging Capability
Yes
Color
Gray
Number of HDMI Outputs
3
USB Type-C
Yes
Number of RJ-45 Ports
1
Connectivity Technology
Wired
Maximum Power Supply Wattage
180 W
Network (RJ-45)
Yes
Number of DisplayPort Outputs
3
Kensington Security Slot
Yes

Description

Expand your workspace with a high-performance docking station that delivers triple 4K 60Hz display output, 2.5G Ethernet, and broad device connectivity, all through a single USB4 or Thunderbolt 4 connection. High-Performance Display and Networking Connect up to three 4K 60Hz displays via a single USB4 or Thunderbolt 4 port, leveraging full GPU capabilities without software or compression. Boost productivity with fast 2.5GbE networking, supporting PXE Boot and Wake-on-LAN for streamlined IT-managed deployments. Comprehensive Connectivity and Power The dock offers three video outputs (HDMI or DisplayPort), four USB-A ports (10Gbps), two USB-C ports (10Gbps and 5Gbps), and delivers up to 100W of host charging. A 180W power adapter ensures all ports operate at full capacity. Driverless Deployment with Secure Mounting Options Driverless setup with native Windows and ChromeOS support. Built-in lock slots and VESA or surface mounting options (accessories sold separately) provide secure, flexible installation. Enterprise Management Tools StarTech.com Connectivity Tools offer practical utilities to support device management and increase productivity in modern IT environments. With features like MAC address pass-through, Wi-Fi auto switch, and USB device monitoring, the software helps IT teams streamline deployment and strengthen security across diverse setups. Visit www.StarTech.com/Connectivity-Tools to download the Enterprise Management tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.