Shop STARTECH.COM
See all product information
Create Account
TURN YOUR M.2 NGFF SATA DRIVE INTO HIGH PERFORMANCE EXTERNAL STORAGE FOR YOUR US
- Mfr # SM21BMU31CI3
- Zoro # G015699982
product price:Â
$
51.29
/ea
Key Features
Depth
2 in
Width
4.3 in
Color
Black
Body Material
Aluminum
Height
0.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SM21BMU31CI3
- Zoro #
- G015699982
- UPC #
- 65030883047
- Country of Origin
- China
- Item
- Hard Drive
- Color
- Black
- Body Material
- Aluminum
Dimensions
- Depth
- 2 in
- Width
- 4.3 in
- Height
- 0.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.