Shop STARTECH.COM
See all product information
Create Account
ULTRA SLIM U/FTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMM
- Mfr # N6APATSTP34BLS-10FT
- Zoro # G823960038
product price:Â
$
15.99
/ea
Key Features
End 2 Gender
Male
End 1 Connection Type
RJ-45
End 1 Gender
Male
Cable Jacket Material
Thermoplastic Elastomer
End 2 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6APATSTP34BLS-10FT
- Zoro #
- G823960038
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 10 ft
- Outside Dia.
- 0.15 in
- Wire Size
- 34 AWG
Details
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Material
- Thermoplastic Elastomer
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Blue
- Number of Conductor Pairs
- 4
- Total Number of Conductors - Data Cable
- 8
- Performance Category
- Category 6a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.