ULTRA SLIM U/FTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMM
- Mfr # N6APATSTP34BLS-14FT
- Zoro # G723960244
product price:Â
$
18.99
/ea
Key Features
Number of Conductor Pairs
4
Outside Dia.
0.15 in
Total Number of Conductors - Data Cable
8
Cable Jacket Material
Thermoplastic Elastomer
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6APATSTP34BLS-14FT
- Zoro #
- G723960244
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Outside Dia.
- 0.15 in
- Cable Length
- 14 ft
- Wire Size
- 34 AWG
Details
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- Total Number of Conductors - Data Cable
- 8
- Cable Jacket Material
- Thermoplastic Elastomer
- End 2 Gender
- Male
- Cable Jacket Color
- Blue
- Performance Category
- Category 6a
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.