Shop STARTECH.COM
See all product information
Create Account
ULTRA SLIM U/FTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMM
- Mfr # N6APATSTP34BLS-3FT
- Zoro # G623959966
product price:Â
$
11.99
/ea
Key Features
Cable Jacket Color
Blue
Performance Category
Category 6a
Cable Jacket Material
Thermoplastic Elastomer
Total Number of Conductors - Data Cable
8
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6APATSTP34BLS-3FT
- Zoro #
- G623959966
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 3 ft
- Wire Size
- 34 AWG
- Outside Dia.
- 0.15 in
Details
- Cable Jacket Color
- Blue
- Performance Category
- Category 6a
- Cable Jacket Material
- Thermoplastic Elastomer
- Total Number of Conductors - Data Cable
- 8
- End 1 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.