ULTRA SLIM U/FTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMM
- Mfr # N6APATSTP34BLS-7FT
- Zoro # G123959770
product price:Â
$
13.99
/ea
Key Features
End 2 Connection Type
RJ-45
End 2 Gender
Male
Outside Dia.
0.15 in
End 1 Connection Type
RJ-45
End 1 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6APATSTP34BLS-7FT
- Zoro #
- G123959770
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Outside Dia.
- 0.15 in
- Wire Size
- 34 AWG
- Cable Length
- 7 ft
Details
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- Blue
- Performance Category
- Category 6a
- Total Number of Conductors - Data Cable
- 8
- Number of Conductor Pairs
- 4
- Cable Jacket Material
- Thermoplastic Elastomer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.