Shop STARTECH.COM
See all product information
Create Account
ULTRA SLIM UTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMMER
- Mfr # N6APATUTP34BKS-10FT
- Zoro # G223960003
product price:Â
$
12.99
/ea
Key Features
Cable Length
10 ft
End 1 Gender
Male
End 1 Connection Type
RJ-45
End 2 Connection Type
RJ-45
Wire Size
34 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6APATUTP34BKS-10FT
- Zoro #
- G223960003
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 10 ft
- Wire Size
- 34 AWG
- Outside Dia.
- 0.10 in
Details
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- End 2 Gender
- Male
- Performance Category
- Category 6a
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- Cable Jacket Material
- Thermoplastic Elastomer
- Total Number of Conductors - Data Cable
- 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.