Shop STARTECH.COM
See all product information
Create Account
ULTRA SLIM UTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMMER
- Mfr # N6APATUTP34BKS-1FT
- Zoro # G723959972
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
Total Number of Conductors - Data Cable
8
Performance Category
Category 6a
End 1 Gender
Male
End 1 Connection Type
RJ-45
Cable Jacket Material
Thermoplastic Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N6APATUTP34BKS-1FT
- Zoro #
- G723959972
- UPC #
- -
- Country of Origin
- Viet Nam
- Total Number of Conductors - Data Cable
- 8
- Performance Category
- Category 6a
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- Cable Jacket Material
- Thermoplastic Elastomer
- Cable Jacket Color
- Black
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Item
- Network Cable
- Number of Conductor Pairs
- 4
Dimensions
- Outside Dia.
- 0.10 in
- Wire Size
- 34 AWG
- Cable Length
- 1 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.