ULTRA SLIM UTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMMER
- Mfr # N6APATUTP34BKS-2FT
- Zoro # G423960261
product price:Â
$
9.99
/ea
Sold in multiples of 2 for
$19.98
Key Features
End 1 Connection Type
RJ-45
Cable Jacket Color
Black
Outside Dia.
0.10 in
End 2 Connection Type
RJ-45
Cable Jacket Material
Thermoplastic Elastomer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N6APATUTP34BKS-2FT
- Zoro #
- G423960261
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Outside Dia.
- 0.10 in
- Wire Size
- 34 AWG
- Cable Length
- 10 ft
Details
- End 1 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- End 2 Connection Type
- RJ-45
- Cable Jacket Material
- Thermoplastic Elastomer
- End 2 Gender
- Male
- Total Number of Conductors - Data Cable
- 8
- End 1 Gender
- Male
- Performance Category
- Category 6a
- Number of Conductor Pairs
- 4
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.