Shop STARTECH.COM
See all product information
Create Account
ULTRA SLIM UTP CAT6A CABLE SUPPORTS UP TO 10GBPS; NOT RATED FOR POE; 40% SLIMMER
- Mfr # N6APATUTP34BKS-7FT
- Zoro # G923959819
product price:Â
$
11.99
/ea
Key Features
Number of Conductor Pairs
4
Cable Jacket Material
Thermoplastic Elastomer
Outside Dia.
0.10 in
End 1 Gender
Male
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N6APATUTP34BKS-7FT
- Zoro #
- G923959819
- UPC #
- -
- Country of Origin
- Viet Nam
- Number of Conductor Pairs
- 4
- Cable Jacket Material
- Thermoplastic Elastomer
- End 1 Gender
- Male
- End 2 Gender
- Male
- Total Number of Conductors - Data Cable
- 8
- Cable Jacket Color
- Black
- Item
- Network Cable
- Performance Category
- Category 6a
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
Dimensions
- Outside Dia.
- 0.10 in
- Cable Length
- 7 ft
- Wire Size
- 34 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.