Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Under Desk Cable Management Tray, Length Adjustable, Clamp-On/No Drill, White

  • Mfr # CALW-DESK-CABLE-TRAY

  • Zoro # G321724538


product price: $70.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALW-DESK-CABLE-TRAY
Zoro #
G321724538
UPC #
065030907354
Country of Origin
China

Description

This under-desk cable management tray helps keep workspaces organized and free of clutter, reducing the risk of tripping hazards and tangled cords. Extra-Large Tray The extra-large tray is 4.1inches (105mm) wide and has additional headspace between the desk and the tray to accomodate larger power adapters or power bars/strips. Length Adjustable Design The cable manager tray is length adjustable, offering three different lengths (2.6ft, 3.3ft, and 3.9ft / 0.8m, 1m, and 1.2m) to match the desk size and the distance cables need to be routed. All necessary hardware for length adjustment and product installation is included. Versatile Setup This cable organizer works with desks of any material, including wood, glass, and metal, from 0.2inches (5mm) to 2inches (50mm) thick. Cable management slots improve accessibility and enhance workspace aesthetics by keeping cords neatly routed, contributing to better airflow. No Drilling Required The organizer tray features a clamp-on installation, allowing for a tool-free setup with no drilling required. This makes it ideal for quick repositioning without damaging the desk. Foam padding protects the desk surface, while rubber on the clamp prevents slipping when attached. Durable Construction Built from powder-coated steel, the tray is durable and resistant to scuffs and damage. It remains stable even when fully extended over long periods of time. The ISTA-6 certified packaging ensures the product can withstand various transportation conditions and handling processes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.