Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNIVERSAL HYBRID DOCKING STATION FOR USB-C & USB-A LAPTOPS W/ USB-A & USB-C HOST

  • Mfr # DK30A2DHU

  • Zoro # G214878881


product price: $103.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 10, Mac OS X 10.6 Snow Leopard, Mac OS X 10.14 Mojave, Windows 8.1, Windows 8, Windows 11, Windows 7, Windows Vista
Height
7.40 in
Color
Dual Color
Watts
40 W
Width
5.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK30A2DHU
Zoro #
G214878881
UPC #
65030891349
Country of Origin
Thailand

Dimensions

Height
7.40 in
Width
5.30 in
Depth
2.90 in

Details

Item
Docking Station
OS Compatibility
Windows 10, Mac OS X 10.6 Snow Leopard, Mac OS X 10.14 Mojave, Windows 8.1, Windows 8, Windows 11, Windows 7, Windows Vista
Color
Dual Color
Watts
40 W
Brand Compatibility
Dell, Lenovo, HP, Apple
DisplayPort
Yes
Device Supported
Notebook
Audio Line Out
Yes
Connectivity Technology
Wired
Compatibility
Dell Notebooks, HP Notebooks, Lenovo Notebooks, Apple MacBook
HDMI
Yes
Host Interface
USB 3.1 (Gen 1) Type B
USB Type-C
Yes
Status Indicators
1 x Power
Network (RJ-45)
Yes
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Compatible Devices
Notebook
Maximum Power Supply Wattage
40 W
For Use With
Dell Notebooks HP Notebooks Lenovo Notebooks Apple MacBook
Operating System
Mac OS X 10.14 Mojave, Windows 7, Windows 8.1, Windows 11, Windows Vista, Windows 10, Windows 8, Mac OS X 10.6 Snow Leopard
Interfaces
USB 3.1 (Gen 1) Type B

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.