Zoro Homepage

UNIVERSAL HYBRID USB-C USB-A DOCK USB 3.1 GEN 2 10GBPS - 4K TRIPLE MONITOR DOC

  • Mfr # DK31C3HDPD

  • Zoro # G514883691


product price: $259.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows 8, Windows 8.1, Mac OS X 10.6 Snow Leopard, Ubuntu 18.04, Mac OS X 11.0 Big Sur, Ubuntu 20.04, Windows 10, ChromeOS, Windows 11
Includes
USB-C Screw Lock Cable with USB-A Adapter, Universal Power Adapter (NA, JP, ANZ), Quick-Start Guide
Watts
85 W
Height
1.50 in
Width
3.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK31C3HDPD
Zoro #
G514883691
UPC #
65030881937
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.50 in
Width
3.30 in
Depth
9.20 in

Details

Item
Docking Station
OS Compatibility
Windows 8, Windows 8.1, Mac OS X 10.6 Snow Leopard, Ubuntu 18.04, Mac OS X 11.0 Big Sur, Ubuntu 20.04, Windows 10, ChromeOS, Windows 11
Includes
USB-C Screw Lock Cable with USB-A Adapter, Universal Power Adapter (NA, JP, ANZ), Quick-Start Guide
Watts
85 W
Kensington Security Slot
Yes
Thunderbolt
Yes
Number of USB Ports
6
Network (RJ-45)
Yes
HDMI
Yes
DisplayPort
Yes
Connectivity Technology
Wired
Number of USB Type-C Ports
2
Brand Compatibility
Dell, HP, Apple, Lenovo
USB Type-A
Yes
USB Type-C
Yes
USB Type-C Detail
USB Type-C (24pin, Gen 2, 10Gbps), USB Type-C (24 pin) USB 3.0 (5Gbps)
Host Interface
USB 3.1 (3.1 Gen 2) Type C
Screen Mode
4K
Compatibility
Compatible Products: Lenovo X1 Carbon, Lenovo ThinkPad P Series, Dell Latitude, Dell Precision, Dell XPS 15, HP Spectre, HP ZBook, MacBook Pro 16
Number of Displays Supported
3
Green Environmental Attribute
Environmentally Friendly
Device Supported
Notebook/Workstation
Supported Resolutions
3840 x 2160
Headphone/Microphone Combo Port
Yes
Number of USB Type-A Ports
4
Ethernet Technology
Gigabit Ethernet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.