Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Laptop Docking Station Turns Your Usb-C Or Usb 3.0 Laptop

  • Mfr # DK30C2DPEP

  • Zoro # G9658917


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Depth
8.70 in
Connectivity Technology
Wired
Compatible Devices
Notebook
Maximum Power Supply Wattage
100 W
Interfaces
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK30C2DPEP
Zoro #
G9658917
UPC #
65030879972
Country of Origin
Unknown

Dimensions

Depth
8.70 in
Width
3.10 in
Height
1.20 in

Details

Connectivity Technology
Wired
Compatible Devices
Notebook
Maximum Power Supply Wattage
100 W
Interfaces
USB Type C
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
HDMI
Yes
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Includes
Dual 4K Universal Laptop Docking Station - USB-C /USB 3.0 - 100W PD 1 x USB-C Cable (with Attached USB-C to USB-A Adapter) 1 x Universal Power Adapter (NA/JP, ANZ) 1 x Quick-Start Guide
Number of DisplayPort Outputs
2
Supported Resolutions
5120 x 2880, 4096 x 2160
For Use With
Lenovo X1 Lenovo Thinkpad P Series Dell Latitude Notebooks Dell Precision Notebooks Dell XPS 15 Notebooks HP Spectre Notebooks HP Zbook Notebooks Apple MacBook Pro 16
USB Charging Port
4
Number of USB Type-C Ports
1
USB Type-A
Yes
Number of USB 3.0 Ports
4
Item
Docking Station
Number of USB Type-A Ports
3
Number of HDMI Outputs
2
Screen Mode Supported
5K
USB Type-C
Yes
Number of Displays Supported
2
Operating System
Windows 10, Windows 8, Windows 7, Windows 11, Ubuntu 20.04, Windows 8.1, ChromeOS 55+, Ubuntu 18.04, Mac OS X 10.11 El Capitan
Audio Line Out
Yes
Environmental Certification
EU RoHS
DisplayPort
Yes
Kensington Security Slot
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.