Zoro Homepage

UNIVERSAL PROJECTOR WALL MOUNT KIT SHORT/ULTRA-SHORT THROW SUPPORTS UP TO 33LB

  • Mfr # PROJWALLMNT

  • Zoro # G316255726


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Package Contents
Wall Bracket, Projector Pole, Upper, Decorative Wall Cover, Lower, Decorative Wall Cover, Adjustment Module, Right, Adjustment Module Cover, Left, Adjustment Module Cover, Pole End Cap, Wall Anchors, M3 x 24 mm Screws, M4 x 24 mm Screws, M5 x 24 mm Screws, M6 x 24 mm Screws, M6 x 8 mm Hex Screws, M6 x 25 mm Hex Screw, Nuts, User Manual, M6 x 10 mm Screws, Wrench (10mm), Mounting Screws, Washers, Mounting Arm Covers, Hinge Connector, 5 mm Hex Key, Mounting Arms
Features
Extendable Arm, Rotate, Cable Management, Tilt, Swivel, Adjustable, Heavy Duty
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROJWALLMNT
Zoro #
G316255726
UPC #
65030884143
Country of Origin
Taiwan, Province of China

Dimensions

Length
28.90 in
Height
7.70 in
Width
7.10 in

Details

Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Package Contents
Wall Bracket, Projector Pole, Upper, Decorative Wall Cover, Lower, Decorative Wall Cover, Adjustment Module, Right, Adjustment Module Cover, Left, Adjustment Module Cover, Pole End Cap, Wall Anchors, M3 x 24 mm Screws, M4 x 24 mm Screws, M5 x 24 mm Screws, M6 x 24 mm Screws, M6 x 8 mm Hex Screws, M6 x 25 mm Hex Screw, Nuts, User Manual, M6 x 10 mm Screws, Wrench (10mm), Mounting Screws, Washers, Mounting Arm Covers, Hinge Connector, 5 mm Hex Key, Mounting Arms
Features
Extendable Arm, Rotate, Cable Management, Tilt, Swivel, Adjustable, Heavy Duty
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
REACH free of SVHC
Yes
Item
Wall Mount
Device Supported
Projector
End of Life Manual Availability
Yes
Maximum Load Capacity
33 lb
Material
Steel, Plastic, Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.