UPGRADE OR EXPAND A DESKTOP COMPUTER/SERVERS USB CONNECTIVITY BY ADDING 4X USB-A
Mfr # P5Q4A-USB-CARD
Zoro # G421704058
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Includes
USB Adapter 1 x Quick-Start Guide
USB Connector Type
Type-A
Total Number of USB Ports
4
Width
4.7 in
UASP Support
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5Q4A-USB-CARD
Zoro #
G421704058
UPC #
65030907996
Country of Origin
China
Dimensions
Width
4.7 in
Depth
6.6 in
Height
0.7 in
Details
Includes
USB Adapter 1 x Quick-Start Guide
USB Connector Type
Type-A
Total Number of USB Ports
4
UASP Support
Yes
Item
USB Adapter
USB Version
3.2 Gen 1
Platform Supported
PC
Data Transfer Rate
640-MB/s
Host Interface
PCI Express x4
Number of SATA Ports
1
Color
Black
Operating System
Windows Server 2008 R2, Windows Server 2022, Windows 8.1, Windows Server 2019, Windows 7, Linux 2.6.31, Windows Server 2012 R2, Windows Server 2016, macOS, Windows 11, Windows 8, Windows 10
Description
PORTS VIA PCI EXPRESS - 4X USB CONTROLLERS UP TO 5GBPS PER PORT -
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.