Shop STARTECH.COM
See all product information
Create Account
USB 150MBPS MINI WIRELESS N ADAPTER
- Mfr # USB150WN1X1
- Zoro # G416582326
product price:Â
$
25.99
/ea
Key Features
Transmission Speed
150 Mbps
Wi-Fi Generation
Wi-Fi 4
Height
0.3 in
Wireless LAN Standard
IEEE 802.11n
Depth
0.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB150WN1X1
- Zoro #
- G416582326
- UPC #
- 065030845038
- Country of Origin
- China
- Transmission Speed
- 150 Mbps
- Wi-Fi Generation
- Wi-Fi 4
- Wireless LAN Standard
- IEEE 802.11n
Dimensions
- Height
- 0.3 in
- Depth
- 0.7 in
- Width
- 0.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.