Zoro Homepage

USB 2.0 Active Extension Cable

  • Mfr # USB2FAAEXT15

  • Zoro # G916423044


product price: $31.39
/ea

Key Features

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on Second End
Female
Connector Gender on First End
Male
Environmental Certification
EU RoHS
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2FAAEXT15
Zoro #
G916423044
UPC #
65030810500
Country of Origin
China

Details

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on Second End
Female
Connector Gender on First End
Male
Environmental Certification
EU RoHS
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Standards
CE, FCC
End 2 Connection Type
USB 2.0 Type A - Female
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Features
Repeater, Active, Plug & Play
Device Supported
Printer, Scanner
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Cable Type
USB
Color
Gray
Conductor
Copper
Cable Characteristic
Extension Cable
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.