
USB 2.0 EXTENDER CONNECTS A USB DEVICE UP TO 330FT/100M OVER CAT5E/CAT6 RJ45 CAB
Mfr # USB2001EXT2PNA
Zoro # G315190417
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) Local Unit , (1) Remote Unit , (1) USB Cable , (1) Mounting Kit , (1) Universal Power Adapter , (1) North America Power Cord , (1) Quick Start Guide
Input Voltage
240 V AC
Material
Plastic
Network (RJ-45)
Yes
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2001EXT2PNA
Zoro #
G315190417
UPC #
65030889728
Country of Origin
China
Details
Item
USB Extender
Includes
(1) Local Unit , (1) Remote Unit , (1) USB Cable , (1) Mounting Kit , (1) Universal Power Adapter , (1) North America Power Cord , (1) Quick Start Guide
Input Voltage
240 V AC
Material
Plastic
Network (RJ-45)
Yes
USB
Yes
Number of USB Ports
2
Number of Network (RJ-45) Ports
2
Maximum Extended Range
328.08 ft
Environmentally Friendly
Yes
Maximum Data Transfer Rate
60-MB/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.