Zoro Homepage

USB 2.0 EXTENDER EXTENDS 1 USB DEVICE 330FT OVER CAT5E/CAT6 ETHERNET CABLE 480MB

  • Mfr # USB2001EXT2NA

  • Zoro # G615086328


product price: $587.79
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Package Contents
(1) Local Unit , (1) Remote Unit , (1) USB Cable , (1) Mounting Kit , (1) Universal Power Adapter , (1) North America Power Cord , (1) Quick Start Guide
USB
Yes
Maximum Data Transfer Rate
60-MB/s
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2001EXT2NA
Zoro #
G615086328
UPC #
65030889674
Country of Origin
China

Details

Environmentally Friendly
Yes
Package Contents
(1) Local Unit , (1) Remote Unit , (1) USB Cable , (1) Mounting Kit , (1) Universal Power Adapter , (1) North America Power Cord , (1) Quick Start Guide
USB
Yes
Maximum Data Transfer Rate
60-MB/s
Network (RJ-45)
Yes
Number of USB Ports
2
Maximum Extended Range
328.08 ft
Input Voltage
240 V AC
Number of Network (RJ-45) Ports
2
Item
USB Extender
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.