Zoro Homepage

USB 2.0 EXTENDER KIT CONNECTS 4 REMOTE USB DEVICES UP TO 330FT OVER CAT5E/CAT6 E

  • Mfr # USB2004EXT2NA

  • Zoro # G814909640


product price: $756.39
/ea
Free Shipping & Returns

Key Features

Maximum Extended Range
328.08 ft
Number of Network (RJ-45) Ports
2
USB
Yes
Input Voltage
240 V AC
Package Contents
(1) Local Unit , (1) Remote Unit , (1) Mounting Bracket , (1) USB Cable , (1) Universal Power Adapter , (1) North America Power Cord , (1) Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2004EXT2NA
Zoro #
G814909640
UPC #
65030889681
Country of Origin
China

Details

Maximum Extended Range
328.08 ft
Number of Network (RJ-45) Ports
2
USB
Yes
Input Voltage
240 V AC
Package Contents
(1) Local Unit , (1) Remote Unit , (1) Mounting Bracket , (1) USB Cable , (1) Universal Power Adapter , (1) North America Power Cord , (1) Quick Start Guide
Maximum Data Transfer Rate
60-MB/s
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Number of USB Ports
4
Item
USB Extender
Material
Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.