Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 2.0 HUB OVER IP NETWORK EXTENDER KIT, CONNECT 4 DEVICES at 480MBPS VIA GIGABIT

  • Mfr # USB2G4LEXT2NA

  • Zoro # G015086362


product price: $805.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Maximum Data Transfer Rate
60-MB/s
Environmentally Friendly
Yes
Height
1 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2G4LEXT2NA
Zoro #
G015086362
UPC #
65030889711
Country of Origin
China

Dimensions

Height
1 in
Width
3 in
Length
3.9 in

Details

USB
Yes
Maximum Data Transfer Rate
60-MB/s
Environmentally Friendly
Yes
Input Voltage
230 V AC
Maximum Extended Range
330 ft
Package Contents
(1) Local Unit , (1) Remote Unit , (1) USB Cable , (1) Mounting Kit , (1) Universal Adapter , (1) NA Power Cord , (1) Quick Start Guide
Number of USB Ports
4
Material
Steel
Color
Black
Item
USB Extender

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.