USB 2.0 to VGA Adapter, USB to VGA Monitor Converter for Windows, 1080p no support for

  • Mfr # USB2VGAE3

  • Zoro # G916424867


product price: $28.25
/ea

Key Features

Connection A
1 x 15-pin HD-15 VGA Female
Length
3.5 in
Width
2.1 in
Connector Gender on First End
Female
Connection B
1 x 4-pin Type A USB 2.0 USB Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2VGAE3
Zoro #
G916424867
UPC #
65030844178
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.5 in
Width
2.1 in
Height
0.7 in

Details

Connection A
1 x 15-pin HD-15 VGA Female
Connector Gender on First End
Female
Connection B
1 x 4-pin Type A USB 2.0 USB Male
End of Life Manual Availability
Yes
Color
Gray
Maximum Resolution Supported
1920 x 1200
REACH free of SVHC
Yes
Standards
CE, FCC
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Item
Video Adapter
Includes
1 x USB to VGA Adapter, 1 x Driver and Software CD, 1 x Instruction Manual
Environmental Certification
EU RoHS
Adapter Type
USB/VGA

Description

USB 2.0 to VGA Adapter, USB to VGA Monitor Converter for Windows, 1080p no support for macOS/ChromeOS/Linux - TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.