
USB 2.0 VIDEO CAPTURE ADAPTER CABLE CONVERTS COMPOSITE/S VIDEO RCA AUDIO TO DI
Mfr # SVID2USB232
Zoro # G415797431
product price: $47.79
/eaKey Features
Video Formats
MPEG-1, MPEG-2, VHS, DVD, MPEG-4
Composite Video
Yes
Platform Supported
PC
REACH free of SVHC
Yes
Video Signal Format
PAL, SECAM, NTSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SVID2USB232
Zoro #
G415797431
UPC #
65030875547
Country of Origin
China
Details
Video Formats
MPEG-1, MPEG-2, VHS, DVD, MPEG-4
Composite Video
Yes
Platform Supported
PC
REACH free of SVHC
Yes
Video Signal Format
PAL, SECAM, NTSC
Maximum Resolution
720 x 576
Functions
Video Capturing
S-Video
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Package Contents
USB 2.0 Capture Device, 1 x User Guide, 1 x Software CD, 1 x Driver CD
Color
Black
Form Factor
External
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
USB
Yes
Item
Video Capturing Device
End of Life Manual Availability
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.