Zoro Homepage
This item is Discontinued.
Startech.Com USB 3 to DVI External Graphics Adapter with 1-Port USB Hub USB32DVIEH

USB 3 to DVI External Graphics Adapter with 1-Port USB Hub (Discontinued)

  • Mfr # USB32DVIEH
  • Zoro # G5570477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB32DVIEH
Zoro #
G5570477
UPC #
65030849760
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.35 in
Cable Length
6.3 in
Height
0.67 in
Width
1.93 in
Depth
1.9"

Details

Compatible With
Windows® 10 (32/64), Windows 8 / 8.1 (32/64), Windows 7(32/64), Windows Vista (32/64), Windows XP (32/64)
Material
Plastic
Memory
16MB
Max. Resolution
1920x1200
Includes
USB 3.0 to DVI Adapter, Manual, DVI to VGA adapter, Software CD
Connector Type
USB Type-A (9 pin) USB 3.0 to DVI-I (29 pin)|USB Type-A (9 pin) USB 3.0
Product Type
Video Adapter
Adapter Type
DVI/USB
Color
Black

Description

Connect a DVI-equipped display through USB 3.0 for an HD external multi-monitor solution with 1-Port USB Hub - Windows Only - Works with USB equipped computers such as Lenovo ThinkCentre M serials and DVI equipped HD monitors - USB Video / Multi Monitor Adapter / USB Video Card / USB to Video Adapter Converter - Create a dual monitor setup in your home office - Triple screen work station - Carry with your laptop as a travel accessory for multi display applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.