
USB 3.0 DATA TRANSFER CABLE FOR MAC & PC
Mfr # USB3LINK
Zoro # G916423129
product price: $68.65
/eaKey Features
Package Contents
USB 3.0 Data Transfer Cable for Mac and Windows, 1.8m (6ft), 1 x Instruction Manual
Product Material
Plastic
Cable Type
USB
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3LINK
Zoro #
G916423129
UPC #
65030858229
Country of Origin
China
Details
Item
Data Transfer Cable
Package Contents
USB 3.0 Data Transfer Cable for Mac and Windows, 1.8m (6ft), 1 x Instruction Manual
Product Material
Plastic
Cable Type
USB
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Color
Black
Connector Gender on First End
Male
Data Transfer Speed
5-Gbit/s
Connector Gender on Second End
Male
End 2 Connection Type
USB 3.0 Type A - Male
End 1 Connection Type
USB 3.0 Type A - Male
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Male
Environmentally Friendly
Yes
Device Supported
MAC, PC, Computer
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.